testoterm - Temperature strips (+204 … +260 °C)

Article no.: 0646 3341
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Humidity and temperature sensor

Identification & Classification

Article number 0646 3341
Copy
EAN / GTIN 4029547007392
Copy
Manufacturer number 0646 3341
Copy
Manufacturer/responsible person Testo Saveris GmbH, Celsiusstraße 2, 79822 Titisee-Neustadt, Germany

Description

Description:

The temperature measuring strips testoterm are self-adhesive, temperature-sensitive foils that react with colour change to specific temperature overshoots.
  • They are ideal for monitoring the temperature of products and processes where a specific temperature should not be exceeded, e.g. for moving or small objects such as circuit boards, for long-term monitoring during storage and transport, in the laboratory, in automotive engineering or aerospace
  • The temperature measuring strips in use The temperature measuring strips are supplied in a booklet with 10 pieces each
  • Like stickers, they can be easily detached from the booklet and stuck onto the object to be measured
  • On the temperature measuring strips you can see a temperature scale from +204 °C to +260 °C, which is divided into white boxes
  • As soon as a certain temperature point is exceeded, the temperature measuring strip in the relevant boxes changes colour within 2 to 3 seconds
  • The temperature steps that can be read are as follows: 204 °C; 210 °C; 216 °C; 224 °C; 232 °C; 241 °C; 249 °C; 254 °C and 260° C
  • The colouring is irreversible: once the temperature has been exceeded, the temperature measuring strip does not change colour even if the temperature drops again
  • This means that critical temperature fluctuations can be read even after a long time, e.g. in warehouses and during transport
  • Do you need temperature measuring strips for monitoring other temperature measuring ranges? We also have the following measuring ranges in our range: +37 - +65 °C +71 - +110 °C +116 - +154 °C +161 - +204 °C

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart