testoterm - Temperature strips (+37 °C to +65 °C)

Article no.: 0646 0108
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Humidity and temperature sensor

Identification numbers & Classifications

Article number 0646 0108
EAN / GTIN 4029547006968
Manufacturer number 0646 0108
L-Number L40550 34

Description

Description:

Testoterm self-adhesive temperature measurement strips are thin, temperature-sensitive pieces of film which change their color when the temperature exceeds a specific value. This makes them ideal for monitoring the temperature of products and processes where the temperature is not allowed to exceed a certain limit, i.e. for moving or small objects like circuit boards, for long-term monitoring of storage and transport temperatures, in laboratories, in automobile technology, in aviation and in astronautics
  • The temperature strips in action
  • The temperature strips are available in booklets of 10. The strips are peeled off and applied to the object you wish to measure
  • The strips have a temperature scale ranging from +37 °C to +65 °C which is divided into little white boxes. As soon as a specific temperature has been exceeded, the strip changes color in the relevant boxes in the space of 2 to 3 seconds. The temperature steps for the individual boxes are as follows: 37 °C, 40 °C, 43 °C, 46 °C, 49 °C, 54 °C, 60 °C and 65 °C
  • When the strips change color, they do so irreversibly. When a certain temperature has been exceeded, the color does not change back again when the temperature returns to previous levels. This allows you to see that critical thresholds have been exceeded even when the temperatures have returned to the levels they were before the limit was reached. This makes them ideal for use in storage and transport
  • We are also able to provide you with temperature strips for monitoring higher temperatures. The following measuring ranges are available:
  • +71 °C ... +110 °C
  • +116 °C ... +154 °C
  • +161 °C ... +204 °C
  • +204 °C ... +260 °C

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart