testoterm - Mini indicators (+88 … +110 °C)

Article no.: 0646 0073
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Humidity and temperature sensor

    Identification numbers & Classifications

    Article number 0646 0073
    EAN / GTIN 4029547006906
    Manufacturer number 0646 0073
    L-Number L40550 181

    Description

    Description:

    The temperature mini-indicators are self-adhesive, temperature-sensitive foils that react to certain temperature overshoots by changing colour.
    • They are ideal for temperature monitoring of products and processes where a specific temperature should not be exceeded, e.g. for moving or small objects or for long-term monitoring
    • The mini-indicators in use The temperature mini-indicators are supplied in a booklet with 10 pieces each
    • They can be easily detached from the booklet like stickers and stuck onto the object to be measured
    • On the mini-indicators you can see the temperature points +88 °C; +93 °C; +99 °C; +104 °C; +110 °C
    • As soon as a certain temperature point is exceeded, the mini-indicator turns colour in the relevant points within 2 to 3 seconds
    • The colouring is irreversible: once the temperature has been exceeded, the mini-indicator does not change colour even if the temperature drops again
    • In this way, critical temperature overshoots can be read even after a longer period of time
    • Do you need mini-indicators for monitoring other temperature ranges? We also have the following measuring ranges in our range: +60 - +82 °C +116 - +138 °C +143 - +166 °C +171 - +193 °C +199 - +224 °C

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart