Alternative article:

L-key set in Classic holder hexagon 10 pieces black oxidised

Article no.: 06379
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 06379
EAN / GTIN 4010995063795
Manufacturer number 06379
L-Number L60070 3809

Description

Description:

  • Saves space: Compact and space-saving solution
  • Increases your efficiency: Improved accessibility thanks to its short side
  • Application: Chrome-vanadium steel, through-hardened, bronzed
  • Extra: Simple, rapid operation with solid stopping point for L-keys
  • Extra: Common key sizes are stored in the holder where they are easily seen
  • Blade: Chrome-vanadium steel, through-hardened, bronzed
  • ISO 2936K
  • Content: 1x L-keys Hex, short, black oxidised 1.5 mm (01121) 1x L-keys Hex, short, black oxidised 2.0 mm (01122) 1x L-keys Hex, short, black oxidised 2.5 mm (01123) 1x L-keys Hex, short, black oxidised 3.0 mm (01124) 1x L-keys Hex, short, black oxidised 4.0 mm (01126) 1x L-keys Hex, short, black oxidised 5.0 mm (01128) 1x L-keys Hex, short, black oxidised 6.0 mm (01130) 1x L-keys Hex, short, black oxidised 8.0 mm (01132) 1x L-keys Hex, short, black oxidised 10.0 mm (01134) 1x Classic holder

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart