Plug gauge, DIN 2245, 90.0mm H7

Article no.: 0637170
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0637170
EAN / GTIN 4029713216733
Manufacturer number 0637170

Description

Description:

  • Manufacturing tolerances: according to DIN 7150-2 and DIN 7164
  • Fit H7
  • All cylindrical
  • Special dimensions with other tolerances are available upon request

Feature:

  • Material: Special hardened steel
  • Nominal dimension: 90
  • Tolerance class: 2245-2
  • Nominal dimension mm: 90

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart