Plug gauge, DIN 2245, 80.0mm H7

Article no.: 0637166
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0637166
    EAN / GTIN 4029713216696
    Manufacturer number 0637166

    Description

    Description:

    • Manufacturing tolerances: according to DIN 7150-2 and DIN 7164
    • Fit H7
    • All cylindrical
    • Special dimensions with other tolerances are available upon request

    Feature:

    • Material: Special hardened steel
    • Nominal dimension: 80
    • Tolerance class: 2245-2
    • Nominal dimension mm: 80

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart