Set of pin gauges, 100pcs, c. 2, ø 8.01-9.00mm, incr. 0.01

Article no.: 0636379
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0636379
    EAN / GTIN 4029713234980
    Manufacturer number 0636379
    L-Number L40510 2254

    Description

    Version:

    • Made out of high quality gauge steel

    Description:

    Set of pin gauges, 100pcs, c. 2, ø 8.01-9.00mm, incr. 0.01

    Feature:

    • Material: Special hardened steel
    • Length: 70 mm
    • Nominal dimension: 8,01 - 9,0
    • Tolerance class: 2
    • Stepping mm: 0,01
    • Nominal dimension mm: 8,01 - 9,0

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart