Set of pin gauges, 21pcs, c. 1, ø 5.0-6.0mm, incr. 0.05

Article no.: 0636325
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Test pin

Identification numbers & Classifications

Article number 0636325
EAN / GTIN 4029713215811
Manufacturer number 0636325
L-Number L40510 2577

Description

Version:

  • Made out of high quality gauge steel

Description:

Set of pin gauges, 21pcs, c. 1, ø 5.0-6.0mm, incr. 0.05

Feature:

  • Material: Special hardened steel
  • Length: 70 mm
  • Nominal dimension: 5,0 - 6,0
  • Tolerance class: 1
  • Stepping mm: 0,05
  • Nominal dimension mm: 5,0 - 6,0

Standard:

DIN 2269

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart