Precision pressure dew point probe with measuring chamber

Article no.: 0636 9836
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Humidity and temperature sensor

Identification numbers & Classifications

Article number 0636 9836
EAN / GTIN 4029547002687
Manufacturer number 0636 9836
L-Number L40550 185

Description

Description:

The pressure dew point is an important criterion for ensuring that compressed air systems work perfectly. Use the precision pressure dew point probe with measuring chamber (combined with the appropriate measuring instrument) to determine the pressure dew point quickly and accurately
  • The probe runs through an elaborate adjustment process: in addition to standard adjustment, it is subject to fine adjustment at the factory at a pressure dew point of -40 °C
  • Connection to the compressed air system is via a standard plug-in connection (G1/4” internal thread as per ISO 228-1) or via a test connection screw fitting (for measurements on vehicles). If necessary, other standard plug-in connections with a G 1/4” thread can also be screwed into the measuring chamber. The probe can also be used for indoor air humidity and temperature measurement without a measuring chamber.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart