High-precision humidity/temperature probe (digital) - wired

Article no.: 0636 9772
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature sensor

Identification numbers & Classifications

Article number 0636 9772
EAN / GTIN 4029547019005
Manufacturer number 0636 9772

Description

Description:

Use the humidity/temperature probe with the compatible testo multifunction measuring instrument (please order separately) to measure relative humidity and air temperature. Wet bulb temperature, dew point and absolute humidity are calculated at the same time
  • High-precision humidity/temperature probe – features
  • Proven quality from Testo: you can depend on reliable measurement results, because the humidity/temperature probe is equipped with our high-precision, long-term stable humidity sensor. This measures the humidity with an accuracy of ± (0.6% RH + 0.7% of m.v.) in the range between 0 and 90% RH and is traceable to international humidity standards, such as ILAC, PTB and NIST
  • Use the fixed cable on the handle to connect the humidity/temperature probe to the measuring instrument (please order separately)
  • Particularly useful: store individual readings directly in the measuring instrument by pressing the button on the humidity/temperature probe. The clearly structured measurement menu for long-term measurement enables the measuring instrument to be operated intuitively. Reading trends are reliably recorded thanks to the convenient input of measurement time and measuring cycle. These trends enable you to evaluate changes in the data
  • Space-saving: more applications, less equipment
  • Endlessly versatile: a universal handle can be connected to all probe heads – so you can master more applications using less equipment and save space
  • Order the Bluetooth® handle to make it more convenient to carry out your measurement and guarantee less cable clutter in the case. This transmits the readings to the measuring instrument from a distance of up to 20 metres. If the humidity sensor needs to be replaced in the distant future, you can change the probe head
  • Intelligent calibration concept
  • You will get exceptionally accurate measurement results with the digital humidity/temperature probe, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe head in for calibration – so the measuring instrument remains in continuous use
  • Areas of application for the high-precision humidity/temperature probe
  • Critical processes: Use the humidity/temperature probe wherever precise measurement results are crucial. For example, to guarantee the process climate in cleanrooms, to ensure consistent quality in industrial processes or to calibrate climatic test cabinets in laboratories according to the DAkkS directive 5-7
  • Ventilation ducts: The humidity/temperature probe is particularly suitable for high-precision humidity and air temperature measurements in ventilation ducts, because the probe head is 12 mm in diameter. Dew point, wet bulb temperature and absolute humidity are automatically calculated in the compatible measuring instrument
  • Storage and refrigerated rooms: Thanks to a large measuring range of 0 to 100% RH and -20 to +70 °C, you can measure relative humidity and air temperature in storage and refrigerated rooms with a high level of accuracy and reliability
  • Work rooms: If the air is too dry or too humid, this affects our well-being and the comfort level. Use the humidity/temperature probe to monitor relative humidity, air temperature, dew point and wet bulb temperature in work rooms. For long-term measurements, measurement data trends can be recorded in the compatible measuring instrument
  • Refrigeration systems and heat pumps: Heating and cooling output are important parameters for adjusting refrigeration systems and heat pumps. Use the humidity/temperature probe to measure the relative humidity and air temperature (for this measurement please order two humidity/temperature probes). The heating and cooling output are automatically calculated in the compatible measuring instrument.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart