Thin humidity probe (Ø 4 mm) - for material moisture

Article no.: 0636 2135
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Humidity and temperature sensor

Identification & Classification

Article number 0636 2135
Copy
EAN / GTIN 4029547002878
Copy
Manufacturer number 0636 2135
Copy
L-Number L40540 264
Copy
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Description:

The compensation moisture measurement is ideally carried out in a drilled hole in the material.
  • In order to keep the borehole as small as possible, the thin moisture sensor with a sensor tube diameter of 4 mm (connected to a suitable measuring device) is suitable here
  • During measurement, this should be protected from dirt by a PTFE cap
  • The borehole can easily be sealed with adhesive plasticine
  • Based on the measured compensation moisture, the connected measuring instrument (testo 635) automatically calculates the material moisture in percent and shows it on the display
  • The material moisture calculation is available for the following materials: Concrete, highly insulating brick, solid brick, hardwood, softwood, aerated concrete, particle board, calcium sulphate flow screed; cement flow screed; sand-lime brick.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart