Vane probe (Ø 16 mm, digital) - with Bluetooth®, including temperature sensor

Article no.: 0635 9571
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Humidity and temperature sensor

    Identification numbers & Classifications

    Article number 0635 9571
    EAN / GTIN 4029547018893
    Manufacturer number 0635 9571
    L-Number L40540 403

    Description

    Description:

    Use the vane probe with the compatible testo multifunction measuring instrument (please order separately) to determine air velocity, volume flow and air temperature. The vane probe has a measuring range of +0.6 to +50 m/s and features maximum accuracy from 5 m/s
    • Vane probe with Bluetooth including temperature sensor – features
    • The readings of the vane probe are transmitted to your measuring instrument via Bluetooth, up to a distance of 20 m
    • The vane probe is equipped with a telescope, which can be extended to a maximum length of 1.0 m. The immersion depth is easy to read, even if visibility is poor, thanks to the high-contrast scaling
    • The clearly structured measurement menu for volume flow enables the measuring instrument to be operated intuitively. The volume flow is precisely calculated thanks to convenient input of the size and geometry of the duct cross-section. Timed and multi-point mean calculation, average volume flow, current reading and min./max. values are displayed in the measuring instrument
    • Particularly useful: press the button on the vane probe to operate the measuring instrument. For example, to store individual readings for multi-point mean calculation or to start and stop measurement series for mean calculation over time
    • Wireless and space-saving: more applications, less equipment
    • Endlessly versatile: a universal handle can be connected to all probe heads – so you can master more applications using less equipment and save space. The Bluetooth handle makes it more convenient to carry out your measurement and guarantees less cable clutter in the case
    • Or order the cable handle to connect testo probe heads. This is an advantage if Bluetooth signals are not permitted. If the vane needs to be replaced in the distant future, you can change the probe head
    • If required, you can also fit the vane probe with the telescope extension (available to order separately). You can therefore attain a total length of 2 metres, making it easy to carry out measurements on large ventilation systems
    • Intelligent calibration concept
    • You will get exceptionally accurate measurement results with the digital vane probe, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe in for calibration – so the measuring instrument remains in continuous use
    • Areas of application for the vane probe
    • Ventilation ducts: Use the vane probe to carry out convenient measurements of air velocity and air temperature, even at locations that are difficult to access in ventilation ducts
    • If required, the vane probe with extendable telescope and easy-to-read scaling can easily be extended to a total length of up to 2 m using the telescope extension (please order separately). This also makes it possible to carry out measurements on large ventilation systems.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart