Hot ball probe (Ø 3 mm, digital) - including temperature sensor, wired

Article no.: 0635 1051
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature sensor

Identification & Classification

Article number 0635 1051
Copy
EAN / GTIN 4029547023392
Copy
Manufacturer number 0635 1051
Copy
L-Number L40540 407
Copy
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Description:

Use the hot ball probe (thermal anemometer) to determine flow velocity and volume flow. It is particularly suitable for low flow velocities of up to +10 m/s – primarily for non-directional, undefined air flows. The probe can also measure temperatures of up to +70 °C at the same time
  • The hot ball probe is equipped with a telescope, which can be extended to a maximum length of 860 mm. With a diameter of just 3 mm, the probe is ideal for measurements in narrow, inaccessible places
  • Intelligent calibration concept
  • The probe offers maximum digital measurement reliability. The digital probe allows readings to be processed directly in the probe. This technology eliminates instrument measurement uncertainty. The probe can be returned on its own (without the measuring instrument) for calibration. Calculating the determined calibration data in the probe generates a zero-error display.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart