Hot wire probe (Ø 7.5 mm, digital) - including temperature sensor, wired

Article no.: 0635 1026
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Humidity and temperature sensor

Identification numbers & Classifications

Article number 0635 1026
EAN / GTIN 4029547023385
Manufacturer number 0635 1026
L-Number L40540 401

Description

Description:

Use the hot wire probe (thermal anemometer) to determine flow velocity and volume flow in ventilation ducts or at plate outlets and ventilation grilles. It is particularly suitable for low and medium flow velocities up to +20 m/s. The probe can also measure temperatures up to +70 °C at the same time
  • The hot wire probe is equipped with a telescope, which can be extended to a maximum length of 820 mm. The small probe head diameter of 7.5 mm makes the probe ideal for use in ventilation ducts with small holes
  • One particularly practical feature is the fact that the probe can be changed while the measuring instrument is switched on
  • Intelligent calibration concept
  • The probe offers maximum digital measurement reliability. The digital probe allows readings to be processed directly in the probe. This technology eliminates instrument measurement uncertainty. The probe can be returned on its own (without the measuring instrument) for calibration. Calculating the determined calibration data in the probe generates a zero-error display.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart