Steel gauge block insp. set f. calipers, c. 1, w. ring 6pcs

Article no.: 0633836
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0633836
EAN / GTIN 4029713234904
Manufacturer number 0633836
L-Number L40510 36

Description

Version:

  • EN ISO 3650
  • Special steel, hardened
  • Tolerance class 1
  • Supplied with: setting rings 4 mm and 25 mm

Description:

Steel gauge block insp. set f. calipers, c. 1, w. ring 6pcs

Feature:

  • Nominal dimension: 30,0 / 41,3 / 131,4 / 243,5 / 281,2 / 481,1 mm
  • Nominal dimension mm: 30,0 / 41,3 / 131,4 / 243,5 / 281,2 / 481,1 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart