Steel gauge block insp. set f. mic. c. 1 wo. opt. flat 10pcs

Article no.: 0633810
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Standard: DIN 861
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 861
Number of gauge blocks 10
Type of product Gauge block

Identification & Classification

Article number 0633810
Copy
EAN / GTIN 4029713215149
Copy
Manufacturer number 0633810
Copy
L-Number L40510 2516
Copy
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • EN ISO 3650
  • Special steel, hardened
  • Tolerance class 1

Description:

Steel gauge block insp. set f. mic. c. 1 wo. opt. flat 10pcs

Feature:

  • Material: Special hardened steel
  • Nominal dimension: 2,5 / 5,1 / 7,7 / 10,3 / 12,9 / 15,0 / 17,6 / 20,2 / 22,8 / 25,0 mm
  • Nominal dimension mm: 2,5 / 5,1 / 7,7 / 10,3 / 12,9 / 15,0 / 17,6 / 20,2 / 22,8 / 25,0 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart