Steel gauge block insp. set f. mic. c. 1 w. opt. flat 8pcs

Article no.: 0633808
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Gauge block

Identification numbers & Classifications

Article number 0633808
EAN / GTIN 4029713234881
Manufacturer number 0633808

Description

Version:

  • EN ISO 3650
  • Special steel, hardened
  • Tolerance class 1

Description:

Steel gauge block insp. set f. mic. c. 1 w. opt. flat 8pcs

Feature:

  • Material: Special hardened steel
  • Nominal dimension: 5,1 / 10,3 / 15,0 / 20,2 / 25,0 / 50,0 / 75,0 / 100 mm
  • Nominal dimension mm: 5,1 / 10,3 / 15,0 / 20,2 / 25,0 / 50,0 / 75,0 / 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart