Steel gauge block insp. set f. mic. c. 1 w. opt. flat 5pcs

Article no.: 0633805
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Gauge block

Identification numbers & Classifications

Article number 0633805
EAN / GTIN 4029713234874
Manufacturer number 0633805

Description

Version:

  • EN ISO 3650
  • Special steel, hardened
  • Tolerance class 1

Description:

Steel gauge block insp. set f. mic. c. 1 w. opt. flat 5pcs

Feature:

  • Material: Special hardened steel
  • Nominal dimension: 5,1 / 10,3 / 15,0 / 20,2 / 25,0 mm
  • Nominal dimension mm: 5,1 / 10,3 / 15,0 / 20,2 / 25,0 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart