Parallel steel gauge block sets, DIN 861/2, 103pcs

Article no.: 0633214
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Gauge block

Identification numbers & Classifications

Article number 0633214
EAN / GTIN 4029713215484
Manufacturer number 0633214
L-Number L40510 1888

Description

Version:

  • EN ISO 3650
  • Special steel, hardened

Description:

Parallel steel gauge block sets, DIN 861/2, 103pcs

Feature:

  • Material: Special hardened steel
  • Nominal dimension: 1,005
    1,01 - 1,49
    0,5 - 24,5
    25,0 - 100,0
  • Tolerance class: 2
  • Stepping mm: -
    0,01
    0,5
    25
  • Nominal dimension mm: 1,005
    1,01 - 1,49
    0,5 - 24,5
    25,0 - 100,0

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart