Parallel steel gauge block sets, DIN 861/1, 87pcs

Article no.: 0633116
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0633116
    EAN / GTIN 4029713215118
    Manufacturer number 0633116
    L-Number L40510 1126

    Description

    Version:

    • EN ISO 3650
    • Special steel, hardened

    Description:

    Parallel steel gauge block sets, DIN 861/1, 87pcs

    Feature:

    • Material: Special hardened steel
    • Nominal dimension: 1,001 - 1,009
      1,01 - 1,49
      0,5 - 9,5
      10,0 - 100,0
    • Tolerance class: 1
    • Stepping mm: 0,001
      0,01
      0,5
      10
    • Nominal dimension mm: 1,001 - 1,009
      1,01 - 1,49
      0,5 - 9,5
      10,0 - 100,0

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart