testo 315-3 - CO and CO2 meter for ambient measurements

Article no.: 0632 3153
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data logger

Identification numbers & Classifications

Article number 0632 3153
EAN / GTIN 4029547011856
Manufacturer number 0632 3153
L-Number L40540 108

Description

Description:

Cutting-edge technology, easy-to-use, rugged design. These are just a few of the features which make the testo 315-3 stand out head and shoulders above the rest. The CO andCO2 meter is designed to measure carbon monoxide and carbon dioxide parallel in heating systems and ventilation ducts. The readings are presented on an easy-to-read display. A visual and audible alarm are activated when CO/CO2 thresholds are breached. The thresholds can be adjusted to suit your range of applications
  • The intelligently designed meter has an energy-saving lithium polymer rechargeable battery and powers off automatically when not in use
  • And here’s yet another practical feature: the CO and CO2 meter for ambient measurements can also be used in combination with the testo 330-2 flue gas analyzer. The CO/CO2 readings can be transferred directly to the analyzer via the meter’s infrared interface
  • Tune up your CO and CO2 meter with a range of accessories for even more possibilities
  • Your testo 315-3 is already well equipped to meet all the demands you would put on a CO and CO2 meter. The following accessories are designed to allow you to customize your meter to suit your own individual requirements:
  • TopSafe protective casing: water and dirt repellent; provides your testo 315-3 CO and CO2 meter with protection in wet and dirty conditions
  • Testo turbo printer: The testo turbo printer enables you to print out on site and provide your customers with the necessary documentation. The results are transferred to the printer via the CO and CO2 meter’s infrared interface
  • Temperature/humidity module: allows you to carry out quick and reliable temperature and humidity measurements

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart