CO probe (digital) - wired

Article no.: 0632 1272
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product CO2 probe

Identification numbers & Classifications

Article number 0632 1272
EAN / GTIN 4029547019111
Manufacturer number 0632 1272
L-Number L40540 382

Description

Description:

Use the CO probe with the matching testo multifunction meter (please order separately) to detect carbon monoxide.
  • CO probe - features Connect the CO probe to the measuring device (please order separately) with the cable firmly attached to the handle
  • Especially practical: Save individual readings directly in the meter by pressing the button on the probe
  • The clearly structured measuring menu for long-term measurement enables intuitive operation of the measuring device
  • Thanks to convenient entry of measuring time and measuring cycle, measured value progressions are reliably recorded
  • You can use these progressions to evaluate the change in CO concentration
  • Space-saving: more applications, less equipment Versatile without limits: A universally applicable handle can be connected to all probe heads - so you can master more applications with less equipment and save space
  • For more comfort during your measurements and less cable clutter in the case, order the Bluetooth® handle
  • It transmits the measured values to the measuring device over a distance of up to 20 metres
  • If the CO sensor needs to be replaced in the distant future, you can exchange the probe head
  • Intelligent calibration concept With the digital CO probe, you benefit from particularly precise measurement results because the measurement uncertainty from the measuring device is eliminated
  • You only need to send in the probe head for calibration - so the measuring device remains in use throughout
  • Applications of the CO probe Carbon monoxide (CO) is a poisonous gas that is colourless, odourless and tasteless
  • It is produced, among other things, during the incomplete combustion of substances containing carbon (oil; gas, solid fuels, etc.)
  • Therefore, it is necessary to carry out regular checks of CO levels at the places of combustion of heating systems and also in their surroundings.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart