CO probe (digital) - with Bluetooth®

Article no.: 0632 1271
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product CO2 probe

Identification numbers & Classifications

Article number 0632 1271
EAN / GTIN 4029547019104
Manufacturer number 0632 1271

Description

Description:

Use the CO probe with the compatible testo multifunction measuring instrument (please order separately) to detect carbon monoxide
  • CO probe with Bluetooth – features
  • The readings of the CO probe are transmitted to your measuring instrument via Bluetooth, up to a distance of 20 m
  • Particularly useful: store individual readings directly in the measuring instrument by pressing the button on the probe. The clearly structured measurement menu for long-term measurement enables the measuring instrument to be operated intuitively. Reading trends are reliably recorded thanks to the convenient input of measurement time and measuring cycle. You can use these trends to evaluate changes in the CO concentration
  • Wireless and space-saving: more applications, less equipment
  • Endlessly versatile: a universal handle can be connected to all probe heads – so you can master more applications using less equipment and save space. The Bluetooth handle makes it more convenient to carry out your measurement and guarantees less cable clutter in the case
  • Or order the cable handle to connect testo probe heads. This is an advantage if Bluetooth signals are not permitted. if the CO sensor needs to be replaced in the distant future, you can change the probe head
  • Intelligent calibration concept
  • You will get exceptionally accurate measurement results with the digital CO probe, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe head in for calibration – so the measuring instrument remains in continuous use
  • Areas of application for the CO probe
  • Carbon monoxide (CO) is a poisonous gas which is colourless, odourless and tasteless. Its sources include the incomplete combustion of substances containing carbon (oil, gas and solid fuels, etc.). This is why it is necessary to regularly check CO emissions at the combustion points of heating systems and also in the areas around them.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart