Stub probe for temperature measurements (NTC)

Article no.: 0628 7510
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Humidity and temperature sensor

    Identification numbers & Classifications

    Article number 0628 7510
    EAN / GTIN 4029547006791
    Manufacturer number 0628 7510
    L-Number L40540 188

    Description

    Description:

    The stub probe is suitable for air temperature measurements and also for temperature measurement in liquids and pastes. Thanks to its NTC sensor element, the probe provides precise temperature measurements with an accuracy of up to ±0.2 °C
    • The temperature probe featuring a rounded tip has a short probe tube which is 35 mm in length
    • Protection class IP 54 means that the stub probe is splash-proof
    • This probe's response time t99 (time it takes for the probe to register 99% of the jump in temperature) of 15 seconds refers to measurements in moving water at +60 °C. This response time is extended when, for example, measurements are taken in still liquid, pastes or air.*
    • The perfect probe for any application
    • Don't see the temperature probe you are looking for? Please contact us directly. We have a large range of standard temperature probes and we also manufacture customized probes specifically according to your personal requirements
    • *For air temperature measurements, the response time is about 40 – 60 times higher than the indicated value measured in water. If you should require a rather sluggish temperature probe to measure air temperature, this probe is particularly suitable because it does not take brief temperature peaks into account at all, or only to a very small degree, when measuring temperature. For example, if you are planning to use this probe to measure air temperature in the refrigerator, briefly opening the refrigerator door would not take into account the temperature fluctuation which results from mixing the warm room temperature with the refrigerator temperature
    • If you need an air temperature probe with a fast response time, your best choice would be the exceptionally fast temperature probe 0602 0493 which has a large measuring range.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart