Individual steel gauge blocks, 5.50mm DIN EN ISO 3650, c. 2

Article no.: 0625430
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0625430
    EAN / GTIN 4029713023829
    Manufacturer number 0625430

    Description

    Version:

    • EN ISO 3650
    • Special steel, hardened

    Description:

    Individual steel gauge blocks, 5.50mm DIN EN ISO 3650, c. 2

    Feature:

    • Material: Special hardened steel
    • Nominal dimension: 5.5 mm
    • Tolerance class: 2
    • Nominal dimension mm: 5.5 mm

    Standard:

    EN ISO 3650

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart