Individual steel gauge blocks, 2.50mm DIN EN ISO 3650, c. 2

Article no.: 0625400
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Gauge block

Identification numbers & Classifications

Article number 0625400
EAN / GTIN 4029713023768
Manufacturer number 0625400

Description

Version:

  • EN ISO 3650
  • Special steel, hardened

Description:

Individual steel gauge blocks, 2.50mm DIN EN ISO 3650, c. 2

Feature:

  • Material: Special hardened steel
  • Nominal dimension: 2.5 mm
  • Tolerance class: 2
  • Nominal dimension mm: 2.5 mm

Standard:

EN ISO 3650

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart