{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 3650 | |
Nominal size | 1.22 mm | |
Tolerance class | 2 | |
Material | Stahl | |
Type of product | Gauge block |
Article number | 0625230 | |
EAN / GTIN | 4029713023423 | |
Manufacturer number | 0625230 | |
L-Number | L40510 2600 | |
Manufacturer | Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com |