{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 3650 | |
Nominal size | 1.002 mm | |
Tolerance class | 2 | |
Material | Stahl | |
Type of product | Gauge block |
Article number | 0625106 | |
EAN / GTIN | 4029713023133 | |
Manufacturer number | 0625106 |