Individual steel gauge blocks, 500.0mm DIN EN ISO 3650, c. 1

Article no.: 0624800
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0624800
EAN / GTIN 4029713023041
Manufacturer number 0624800

Description

Version:

  • EN ISO 3650
  • Special steel, hardened

Description:

Individual steel gauge blocks, 500.0mm DIN EN ISO 3650, c. 1

Feature:

  • Material: Special hardened steel
  • Nominal dimension: 500 mm
  • Tolerance class: 1
  • Nominal dimension mm: 500 mm

Standard:

EN ISO 3650

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart