Individual steel gauge blocks, 1.27mm DIN EN ISO 3650, c. 1

Article no.: 0624255
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Standard: DIN EN ISO 3650
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Nominal size 1.27 mm
Tolerance class 1
Material Stahl
Type of product Gauge block

Identification & Classification

Article number 0624255
EAN / GTIN 4029713022297
Manufacturer number 0624255
Manufacturer Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • EN ISO 3650
  • Special steel, hardened

Description:

Individual steel gauge blocks, 1.27mm DIN EN ISO 3650, c. 1

Feature:

  • Material: Special hardened steel
  • Nominal dimension: 1.27 mm
  • Tolerance class: 1
  • Nominal dimension mm: 1.27 mm

Standard:

EN ISO 3650

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart