Individual steel gauge blocks, 500.0mm DIN EN ISO 3650, c. 0

Article no.: 0623800
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN EN ISO 3650
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Nominal size 500 mm
Tolerance class 0
Material Stahl
Type of product Gauge block

Identification numbers & Classifications

Article number 0623800
EAN / GTIN 4029713021863
Manufacturer number 0623800
L-Number L40510 1719

Description

Version:

  • EN ISO 3650
  • Special steel, hardened

Description:

Individual steel gauge blocks, 500.0mm DIN EN ISO 3650, c. 0

Feature:

  • Material: Special hardened steel
  • Nominal dimension: 500 mm
  • Nominal dimension mm: 500 mm

Standard:

EN ISO 3650

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart