Robust, fast-action air probe (digital) - with Pt100 temperature sensor

Article no.: 0618 0072
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Humidity and temperature sensor

Identification numbers & Classifications

Article number 0618 0072
EAN / GTIN 4029547021985
Manufacturer number 0618 0072
L-Number L40540 369

Description

Description:

Ideal for measurements in laboratories, in industry and also in food quality control. The air probe with Pt100 temperature sensor, which features long-term stability, is ideal for these applications:
  • Fast, high-precision measurement of the air temperature
  • Calibrating stationary sensors
  • Monitoring production processes / production facilities
  • Reference measurements in the calibration laboratory
  • Particularly useful: Store individual readings directly in the measuring instrument itself (please order separately) by pressing the button on the probe. The measurement assistant in the measuring instrument makes for intuitive operation and error-free measurement. Reading trends are reliably recorded thanks to the convenient input of measurement time and measuring cycle
  • Intelligent calibration concept
  • With the digital temperature probe you benefit from exceptionally accurate measurement results, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe in for calibration – so the measuring instrument remains in continuous use. Thanks to the adjustment function in the measuring instrument, the calibration results can be stored at up to six measuring points. This ensures a zero-error display.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart