Waterproof immersion/penetration probe - with NTC temperature sensor

Article no.: 0615 1212
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Humidity and temperature sensor

Identification numbers & Classifications

Article number 0615 1212
EAN / GTIN 4029547019142
Manufacturer number 0615 1212
L-Number L40540 459

Description

Description:

For precise temperature measurements: Use the waterproof immersion/penetration probe with a compatible measuring instrument (please order separately) for carrying out temperature measurements in liquids and semi-solid media
  • Waterproof immersion/penetration probe – equipment and areas of application
  • Use the fixed cable to connect the immersion/penetration probe to the measuring instrument (please order separately). The immersion/penetration probe is equipped with a high-quality NTC sensor, is easy to use and features high measuring accuracy of up to ±0.2 °C
  • The waterproof immersion/penetration probe is designed for temperature measurements in liquids and semi-solid media and offers numerous application options. For example, it is ideal for measuring the temperature of water and for carrying out sophisticated temperature measurements in the area of food production.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart