Temperature probe to determine U-value

Article no.: 0614 1635
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature sensor

Identification numbers & Classifications

Article number 0614 1635
EAN / GTIN 4029547002861
Manufacturer number 0614 1635
L-Number L40540 239

Description

Description:

The U-value (formerly k-value) is the most important value used to rate the energy efficiency of building components. With the new testo 635 measuring this value has never been easier
  • Three temperature values are needed to determine the U-value: outer temperature, surface temperature of inner wall as well as indoor air temperature
  • Using the new wireless probes, the outer temperature can be quickly and easily measured with the window closed. The probe is simply positioned outside and transmits readings by radio to the measuring instrument in the room
  • With the new patented U-value probe the two other temperatures required are measured using one probe. To measure surface temperature, three wires from the U-value probe are attached to the inner wall using modelling clay. The air temperature is measured by a sensor on the probe plug
  • The three temperatures needed are determined by the connected temperature probes and transferred to the testo 435. The instrument calculates the U-value from them and shows it directly in the display.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart