Precision reference sheets ss thickn 0.4mm range 100x500mm

Article no.: 0613746
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0613746
EAN / GTIN 4029713280451
Manufacturer number 0613746
L-Number L40510 858

Description

Version:

stainless steel, 100 x 500 mm, 5 pieces

Description:

Precision reference sheets ss thickn 0.4mm range 100x500mm

Feature:

  • Material: Stainless steel
  • Nominal dimension mm: 0.4 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart