Precision reference sheets ss thickn. 0.2mm range 100x500mm

Article no.: 0613738
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0613738
    EAN / GTIN 4029713280437
    Manufacturer number 0613738
    L-Number L40510 860

    Description

    Version:

    stainless steel, 100 x 500 mm, 5 pieces

    Description:

    Precision reference sheets ss thickn. 0.2mm range 100x500mm

    Feature:

    • Material: Stainless steel
    • Nominal dimension mm: 0.2 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart