Precision reference sheets, cs thickn. 0.7mm range 50x300mm

Article no.: 0613654
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shim

Identification numbers & Classifications

Article number 0613654
EAN / GTIN 4029713280352
Manufacturer number 0613654
L-Number L40510 2640

Description

Version:

carbon steel, 50 x 300 mm, 10 pieces

Description:

Precision reference sheets, cs thickn. 0.7mm range 50x300mm

Feature:

  • Nominal dimension mm: 0.7 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart