Precision reference sheets, cs thickn. 0.4mm range 50x300mm

Article no.: 0613646
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0613646
    EAN / GTIN 4029713280314
    Manufacturer number 0613646
    L-Number L40510 2541

    Description

    Version:

    carbon steel, 50 x 300 mm, 10 pieces

    Description:

    Precision reference sheets, cs thickn. 0.4mm range 50x300mm

    Feature:

    • Nominal dimension mm: 0.4 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart