Precision feeler gauge tape, ss 0.5mm, width 100mm

Article no.: 0613350
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0613350
    EAN / GTIN 4029713279882
    Manufacturer number 0613350
    L-Number L40510 2403

    Description

    Version:

    Stainless steel, width 100 mm length 5 m

    Description:

    Precision feeler gauge tape, ss 0.5mm, width 100mm

    Feature:

    • Length: 5 m
    • Nominal dimension mm: 0.5 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart