Precision feeler gauge tape carbon steel 0.02mm, width 50mm

Article no.: 0613209
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0613209
EAN / GTIN 4029713279578
Manufacturer number 0613209
L-Number L40510 2613

Description

Version:

Carbon steel, width 50 mm length 5 m

Description:

Precision feeler gauge tape carbon steel 0.02mm, width 50mm

Feature:

  • Length: 5 m
  • Nominal dimension mm: 0.02 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart