Precision feeler gauge tape carbon steel 0.9mm, width 25mm

Article no.: 0613158
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Feeler gauge shim strip

Identification numbers & Classifications

Article number 0613158
EAN / GTIN 4029713279547
Manufacturer number 0613158

Description

Version:

Carbon steel, width 25 mm length 5 m

Description:

Precision feeler gauge tape carbon steel 0.9mm, width 25mm

Feature:

  • Length: 5 m
  • Nominal dimension mm: 0.9 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart