Precision feeler gauge tape carbon steel 0.02mm, width 25mm

Article no.: 0613109
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Feeler gauge shim strip

Identification & Classification

Article number 0613109
Copy
EAN / GTIN 4029713279370
Copy
Manufacturer number 0613109
Copy
L-Number L40510 2372
Copy
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

Carbon steel, width 25 mm length 5 m

Description:

Precision feeler gauge tape carbon steel 0.02mm, width 25mm

Feature:

  • Length: 5 m
  • Nominal dimension mm: 0.02 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart