PARTIAL SET IMICRO DIG 100-200

Article no.: 06130235
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Depth micrometer

    Identification numbers & Classifications

    Article number 06130235
    EAN / GTIN 7630041117301
    Manufacturer number 06130235

    Description

    Version:

    • Measuring range [mm]: 100 ÷ 200
    • Measuring range [in]: 3.937 ÷ 7.874
    • Resolution [mm] : 0.001
    • Resolution [in]: .00005

    Description:

    Partial set of digital internal micrometers IMICRO, 100-200 mm
    Partial set of digital internal micrometer TESA IMICRO CAPA μ SYSTEM

    Feature:

    • Zero: Floating
    • Measuring faces: Tungsten carbide tipped
    • Degree of protection: IP54; IP40 (with opto-RS232)
    • Display: LCD; Digit size: 7 mm
    • Data outputs: Opto-RS232
    • Autonomy: 1 ÷ 2 years
    • Units: mm / in
    • Included in delivery: Battery (1x); Measuring report; Declaration of conformity

    Standard:

    DIN 863 T4

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart