• The item cannot be ordered due to missing prices.

SET IMICRO DIGITAL 40-100MM

Article no.: 06130224

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Depth micrometer

Identification numbers & Classifications

Article number 06130224
EAN / GTIN 7630041117233
Manufacturer number 06130224

Description

Version:

  • Measuring range [mm]: 40 ÷ 100
  • Measuring range [in]: 1.5748 ÷ 3.937
  • Resolution [mm] : 0.001
  • Resolution [in]: .00005

Description:

Set of digital internal micrometers IMICRO, 40-100 mm
Complete set of internal micrometers with digital display TESA IMICRO CAPA μ SYSTEM

Feature:

  • Zero: Floating
  • Measuring faces: Titanium nitride hard-coating
  • Degree of protection: IP54; IP40 (with opto-RS232)
  • Display: LCD; Digit size: 7 mm
  • Data outputs: Opto-RS232
  • Autonomy: 1 ÷ 2 years
  • Units: mm / in
  • Included in delivery: Battery (1x); Measuring report; Declaration of conformity

Standard:

DIN 863 T4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart