SET IMICRO DIGITAL 20-40MM

Article no.: 06130223
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Depth micrometer

Identification & Classification

Article number 06130223
EAN / GTIN 7630041117226
Manufacturer number 06130223
L-Number L41140 454

Description

Version:

  • Measuring range [mm]: 20 ÷ 40
  • Measuring range [in]: .7874 ÷ 1.5748
  • Resolution [mm] : 0.001
  • Resolution [in]: .00005

Description:

Complete set of internal micrometers with digital display TESA IMICRO CAPA μ SYSTEM
Set of digital internal micrometers IMICRO, 20-40 mm

Feature:

  • Zero: Floating
  • Measuring faces: Titanium nitride hard-coating
  • Degree of protection: IP54; IP40 (with opto-RS232)
  • Display: LCD; Digit size: 7 mm
  • Data outputs: Opto-RS232
  • Autonomy: 1 ÷ 2 years
  • Units: mm / in
  • Included in delivery: Battery (1x); Measuring report; Declaration of conformity

Standard:

DIN 863 T4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart