Feeler gauge tape, plastic dispenser case 5m x 12,7mm 0.95mm

Article no.: 0611568
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0611568
    EAN / GTIN 4029713277604
    Manufacturer number 0611568
    L-Number L40510 964

    Description

    Version:

    • Hardened carbon steel
    • Width 12,7 mm
    • Length 5 m
    • Tape from 0,08 mm upwards marked with dimension

    Description:

    Feeler gauge tape, plastic dispenser case 5m x 12,7mm 0.95mm

    Feature:

    • Nominal dimension mm: 0.95 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart