Feeler gauge tape, plastic dispenser case 5m x 12,7mm 0.65mm

Article no.: 0611556
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0611556
EAN / GTIN 4029713277543
Manufacturer number 0611556
L-Number L40510 1107

Description

Version:

  • Hardened carbon steel
  • Width 12,7 mm
  • Length 5 m
  • Tape from 0,08 mm upwards marked with dimension

Description:

Feeler gauge tape, plastic dispenser case 5m x 12,7mm 0.65mm

Feature:

  • Nominal dimension mm: 0.65 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart