Feeler gauge tape, plastic dispenser case 5m x 12,7mm 0.005mm

Article no.: 0611300
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thickness gauge

Identification numbers & Classifications

Article number 0611300
EAN / GTIN 4029713234867
Manufacturer number 0611300
L-Number L40510 2166

Description

Version:

  • Hardened carbon steel
  • Width 12,7 mm
  • Length 5 m
  • Tape from 0,08 mm upwards marked with dimension

Description:

Feeler gauge tape, plastic dispenser case 5m x 12,7mm 0.005mm

Feature:

  • Nominal dimension mm: 0.005 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart