Feeler gauge, brass, 100mm, 20 blades, 0.05-1.00mm

Article no.: 0607403
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0607403
EAN / GTIN 4029713283674
Manufacturer number 0607403
L-Number L40510 504

Description

Version:

  • conical blades
  • width 10 mm
  • blade length 100 mm
  • locking nut
  • anti magnetic

Description:

Feeler gauge, brass, 100mm, 20 blades, 0.05-1.00mm

Feature:

  • Measuring range (mm): 0.05 - 1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart