Feeler gauge, long version, 20 blades, 300x13mm, 0.10-2.00mm

Article no.: 0606178
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of blades 20
Type of product Thickness gauge

Identification & Classification

Article number 0606178
Copy
EAN / GTIN 4029713027056
Copy
Manufacturer number 0606178
Copy
L-Number L40510 1321
Copy
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Cylindrical blades
  • Width 13 mm

Description:

Feeler gauge, long version, 20 blades, 300x13mm, 0.10-2.00mm

Feature:

  • Measuring range (mm): 0.1 - 2
  • Length: 300 mm

Standard:

o.A.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart